WypAll® L10 Towels, POP-UP Box, 1-Ply, 9 x 10.5, White, 125/Box, 18 Boxes/Carton
|
Questions & Answers (0)
Product Description
WypAll® is the #1 brand of dry disposable wipes in the US and Canada. WypAll® L10 light cleaning towels deliver absorbent, effective performance for everyday cleaning tasks-handling water, light oils, dirt and dust with ease. Perfect for spray-and-wipe jobs, glass and mirror cleaning, and small spill cleanup, these towels are portable and adaptable for use on tables, counters and more. Made with recycled fibers and meeting EPA guidelines for post-consumer waste content, WypAll® L10 towels provide effective performance without compromising reliability. With easy one-at-a-time dispensing, these towels are a smart, economical choice for hospitality, retail, and general light-duty cleaning.
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9" x 10-1/2" |
Product Details
| Type | Towels & Wipes-Disposable Dry Wipe |
| Number of Sheets | 2250 |
| Size Type | 125 Wipes/Box |
| Material | Paper |
| Package Quantity | 18 Boxes/Carton |
| Description | L10 Utility Wipes |
| Color | White |
| Application | Light Duty |
| Manufacturers Part Number | 05320 |
| Brand | WypAll |