Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nature Pack

Model # :WBB3124532

MPN #: B30-867C

Nature Pack Two Piece Biocooler® Fit's Box, 11"L x 9"W x 10"H, White - Pkg Qty 136

Product Description
Benefits of using Biocooler:
  • First-to-market, lightweight and rigid bioplastic foam panels ship and store flat
  • Easy to handle, increases pack out efficiency and cut labor costs in half
  • Fits carton exactly! Increasing thermal assurance
  • The only insulated container sold today that is FDA approved for direct food contact
  • Uses less energy to manufacture with a reduced CO2 footprint
  • Reduces plastic litter in our lakes, rivers, and streams without any harmful impact on marine life
  • Repels water and will only compost or biodegrade in the presence of microorganisms
  • Shelf-stable for up to one year and will not biodegrade if not in use
  • Highest 4-star certification rating from TUV Austria for biobased content
  • Inherently anti-static, making it ideal for shipping electronics
  • Unique desiccant like properties extend the life of fruits and vegetables


PRICE
$1,237.60  Sold in packages of 136 / $9.10 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
1237.60
Buy 3 pkgs - 4 pkgs
1183.20Save $54.40 (4%)
Buy 5+ pkgs
1142.40Save $95.20 (8%)
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width9 in
Height10 in
Inside Length8 in
Inside Width6 in
Inside Height7 in
Weight2
Thickness1-1/2 in

Product Details

Use With Box11.125 x 9.25 x 10.5 in
ColorWhite
RecyclableYes
MaterialStarch
Package Quantity136
Manufacturers Part NumberB30-867C
BrandNature Pack