- 76 Sheets/Pack; 12 Packs of WypAll® PowerClean X70 Medium Duty Cloths/Case; 912 Sheets/Case; White; Quarterfold; Long Lasting Towels
- These medium-duty cleaning cloths are durable, absorbent cloths that stay strong for cleaning performance
- These industrial cloths tackle dirt, grime and oil and are great for solvents.
- Fast absorbing, tear resistent premium cloth wet or dry!
- These medium-duty cloths absorb and release large amounts of water!
WypAll® X70 Cloths, 1/4 Fold, 12.5 x 12, White, 76/Pack, 12 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
WypAll® is the number one brand of disposable wipes in the US and Canada. Maximize performance while minimizing time, effort and product waste. If you've been using either laundered shop towels or textile shop rags, you can trust WypAll® PowerClean X70 Medium Duty Cloths. They are heavy duty cloths, with high-tech Hydroknit® fast-absorbing material. WypAll® PowerClean X70 Medium Duty Cloths premium industrial cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and tear resistance, making them suitable for removing dirt, oil, grime and solvents in a variety of industrial and manufacturing industries. Plus, they are so sturdy that they can often be used more than once (once you've used them a few times, they're disposable). They are designed to clean surfaces and tools, making them a must-have for the HVAC, automotive, manufacturing and industrial industries. When you're running a business, it pays to use the very best supplies and WypAll® fits the bill.
PRICE
$225.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12-1/2" x 12" |
Product Details
| Number of Sheets | 912 |
| Size Type | 76 Wipes/Pack |
| Package Quantity | 12 Packs/Case |
| Description | Wypall X70 Wipers |
| Color | White |
| Application | Heavy Duty |
| Manufacturers Part Number | 41200 |
| Brand | WypAll |