Model # :WBB2158871
MPN #: GJO85119
Trigger Sprayer, Gray, 10" Tube, 1 Sprayer
Write a Review
|
Questions & Answers (0)
Product Description
Trigger sprayer accurately dispenses liquids directly to surfaces. Adjustable nozzle allows you to quickly control the amount of liquid to be dispensed for economical use. Easy-to-use trigger allows fast, repeatable use for efficient performance. Sprayer is designed for bottles with a 28mm/400 neck finish (sold separately).
PRICE
$3.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
Product Details
| Style | Ergonomic |
| Type | Chemical Resistant |
| Material | Plastic |
| Package Quantity | 1 Sprayer |
| Color | Gray |
| Output | 1.4 ml |
| For Use With | 32 oz. Bottles |