X-O Rust Oil Base Primer, White Metal Primer, Quart - 151533
Write a Review
|
Questions & Answers (0)
Product Description
X-O Rust Oil Base Primer is a superior product for all your metal priming needs. Features superior rust protection. Improves topcoat adhesion and can be used with an oil top coat. Can be used both indoors and outdoors on new or lightly rusted metal substrates. Interior and exterior new or rusted metal including file cabinets, fencing, metal drains, piping, and wagons.
PRICE
$20.50
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 qt. |
Product Details
| Type | White Metal Primer |
| Size Type | Can |
| Finish | Flat |
| Package Quantity | 1 |
| Description | Oil Base Primer |
| Features | Rust Protection |
| Color | White |
| Manufacturers Part Number | 151533 |
| For Use With | Interior and Exterior New or Rusted Metal |
| Brand | X-O Rust |