X-O Rust Anti-Rust Enamel, White Metal Primer, Gallon - 176802
Write a Review
|
Questions & Answers (0)
Product Description
X-O Rust Anti-Rust Enamel, White Metal Primer, Gallon - 176802
X-O Rust Waterbase Anti-Rust Brush-On Primer is a superior product that can be used for both indoor and outdoor projects. Features a quick drying formula that improves topcoat adhesion. Compatible with both latex and oil based topcoats. For metal substrates only. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Ideal for metal roofs.
X-O Rust Waterbase Anti-Rust Brush-On Primer is a superior product that can be used for both indoor and outdoor projects. Features a quick drying formula that improves topcoat adhesion. Compatible with both latex and oil based topcoats. For metal substrates only. Interior or exterior metal surfaces, such as file cabinets, fencing, metal, drains, piping, and tools. Ideal for metal roofs.
PRICE
$87.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | White Metal Primer |
| Size Type | Can |
| Finish | Flat |
| Package Quantity | 1 |
| Description | Anti-Rust Enamel |
| Features | Quick Drying Formula |
| Color | White |
| Manufacturers Part Number | 176802 |
| For Use With | Interior and Exterior |
| Brand | X-O Rust |