Ancra® X-Treme Guard® Edge Protector, 48"L x 12"W x 6"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
48-Inch X-Treme Guard®Edge Protector
For preventing your cargo from getting damaged and saving you money on possible damage claims, Ancra designed the 48-in.X-Treme Guard®Edge protector todistribute strap tension over the full length of the guard.The durable constructionallows the edge protector to resist weather and cracking down to-30°Fso you can be confident no matter theconditions.
The48-in.X-Treme Guard®is the high-quality solution you expect from Ancra. Edge protectors are not to be used as sling protection for overhead lifting.
For preventing your cargo from getting damaged and saving you money on possible damage claims, Ancra designed the 48-in.X-Treme Guard®Edge protector todistribute strap tension over the full length of the guard.The durable constructionallows the edge protector to resist weather and cracking down to-30°Fso you can be confident no matter theconditions.
The48-in.X-Treme Guard®is the high-quality solution you expect from Ancra. Edge protectors are not to be used as sling protection for overhead lifting.
PRICE
$35.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 48 x 12 x 6 |
Product Details
| Assembly Required | No |
| Type | Edge Protector |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Blue |
| Series | X-Treme Guard |
| Manufacturers Part Number | 50089-48 |
| Brand | Ancra |