Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VeeBoard

Model # :WBB2229007

MPN #: BG36

VeeBoard® BrickGuard® Corner Edge Guard Protector, 48"L x 36"W x 9"H, Orange

Product Description
This BrickGuards® edge protector is an innovative edge protection solution to prevent cargo damage that can result from using tie down straps. It also reduces wear and tear on straps, promoting longevity. This heavy duty corner guard is used to protect pallet mounted cargo that is tied down to a truck trailer for transportation. The bright orange color provides high visibility. Slots located along the length of the Veeboard® hold the straps in place, preventing any slipping or unwanted movement of the strap during transport. It features a molded polyethylene construction. This BrickGuards® edge protector is ideal for most brick and concrete block haulers. It also overlaps and interlocks to form a solid cover. This product has a limited warranty of 6 months.

PRICE
$169.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
169.95
Buy 3+ units
159.95Save $10.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width36 in
Height9 in
Weight18 lbs

Product Details

Assembly RequiredNo
TypeCorner Protectors
ColorOrange
SeriesBrickGuard
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberBG36
BrandVeeBoard

Warranty

Warranty6 mo