Frost King X-Treme Rubber Weatherstrip Tape, 3/8" W X 1/4" D X 17' L, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Finest quality weatherstrip, guaranteed to retain its elasticity and insulating qualities even after years of exposure to below zero temperatures. Weatherstrip will not harden, crack or freeze and is a high compression product that will spring back to shape even after long exposure to subfreezing conditions. Fits wide gaps.
PRICE
$82.80 Sold in packages of 12 / $6.90 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 ft |
| Width | 1/4 in |
Product Details
| Style | Self Stick Tape |
| Material | Rubber |
| Package Quantity | 12 |
| Description | X-Treme Rubber Weatherstrip Tape |
| Color | White |
| Manufacturers Part Number | V25WA |
| Brand | Frost King |