Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M-D Building Products

Model # :T9FB968663

MPN #: 01610

M-D Steel Door Magnetic Weatherstrip Set, 01610, Beige, 3 Pieces (2) 81" and (1) 36"

Product Description
The M-D Steel Door Magnetic Weatherstrip Kit is installed in kerf/slot style doorstops. It remains flexible to compensate for unevenness in doors. Designed for door frames with kerfs of at least 3/8" and doorstop width of 7/16". 3 Piece Set-(2) 81" for the sides and (1)36" for the top. Pops right in.

PRICE
$40.95

Min. purchase quantity is 2
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 Pcs. @ 81 ea. & 1 Pc. At 36 in
Width3/4 in
Height1/2 in
Thickness1/2 in
Size36" x 81" in

Product Details

FinishBeige
MaterialAluminum & Vinyl
DescriptionSteel Door Magnetic Weatherstrip
ColorTan
Manufacturers Part Number01610
BrandM-D Building Products