Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145787

MPN #: 53591

TrippNT X-Wide Compact Cart w/ Gray Drawers, 27-5/8"L x 18-1/8"W x 27-5/8"H, White

Product Description
TrippNT's Extra Wide Compact offers under-counter storage to organize and secure supplies. It has 4 full-extension total locking drawers with 3-inch polypropylene casters, 2 locking, 2 swivel, and a built in tray top. There is a built in push-pull handle for easy mobility. Available in 13 color variants. Ships Fully Assembled.

Features:
  • 2 Locking Casters, 2 Swivel Casters, and 4 Total Locking Drawers
  • Built-in Recessed Tray in the Top of the Cart
  • Corrosion-Resistant Nonmetal HDPE Construction
  • Designed to be Space Saving while Offering Substantial Storage
  • 100% Total Replacement Lifetime Guarantee/Made in USA
  • Material: 1/2" HDPE, 1/2" PVC, 1/8" ABS


PRICE
$1,859.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-5/8 in
Width18-1/8 in
Height27-5/8 in
Weight57 lbs
Wheel Diameter3 in
Drawer Dimensions24-3/8 x 4-1/2 x 15-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeCompact Cart
ColorWhite
SeriesCompact
Number of Drawers4
Wheel Type2 Locking, 2 Swivel
StyleCompact Cart
Made in the USAYes
Number of Shelves2
Package Quantity1
Manufacturers Part Number53591
BrandTrippNT

Warranty

WarrantyLifetime Guarantee