Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3786714

MPN #: 54038

TrippNT® MRI Compact Cart with 4 Drawers, 17-1/2"L x 14-1/4"W x 26"H

Product Description
The MRI Compact Cart is purpose-built for MR suites, featuring durable HDPE construction and premium all-plastic drawer slides with smooth soft-close detents-no metal slides, no compromise on quality. Its slim footprint fits under counters or in tight spaces, offering mobile, cleanable, and corrosion-resistant storage. With 99.4% non-ferrous construction, it's safe for MR environments while delivering long-lasting performance and effortless organization where safety and space matter most.

Features:
  • Four drawers, 2 Locking Casters, and 2 Swivel Casters
  • HDPE and ACP construction
  • 100% Lifetime Guarantee Made in USA


PRICE
$1,589.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width14-1/4 in
Height26 in
Weight42 lbs
Wheel Diameter2-1/2 in

Product Details

Assembly RequiredNo
TypeMRI Cart
ColorWhite
SeriesMRI Cart
Number of Drawers4
Wheel Type2 Locking, 2 Swivel
Made in the USAYes
MaterialHDPE, ACP
Package Quantity1
Manufacturers Part Number54038
BrandTrippNT

Warranty

WarrantyLifetime Guarantee yr