Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellstrom

Model # :WBB2347952

MPN #: S74751

Sellstrom® S74751 B5 Safety Cutting Glasses, Hard Coated, Shade 5 UV/IR, Pkg of 12 - Pkg Qty 12

Product Description
Features:
  • Features contouring side shields
  • Adjustable temples
  • Anti-scratch UV absorbing polycarbonate lens provides outstanding impact strength and optical clarity for rugged industrial protection
  • Black frame and shade 5 IR lens
  • Meets ANSI Z87.1+ High Impact Standards and CUL Certified to meet CAN/CSA Z94.3 Standards


PRICE
$222.00  Sold in packages of 12 / $18.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Frame StyleFull Frame
Lens Color FamilyShade 5
Frame Color FamilyBlack
Adjustable TempleNo
SeriesB5
Hard CoatNo
MaterialPolycarbonate
Anti ScratchYes
Anti FogNo
DescriptionWelding Safety Glasses
Package Quantity12
Manufacturers Part NumberS74751
Indoor/OutdoorIndoor
BrandSellstrom

Compliance & Certifications

CertificationsANSI Z87.1 +