Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB868716

MPN #: X913

Marathon Motors X913, 1/2HP, 115/230V, 1800RPM, 1PH, TEAO, 56 FR

Product Description
These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.

PRICE
$379.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight22
Opposite End Bearing SizeBall
Drive End Bearing Size6203

Product Details

Catalog NumberX913
KVA CodeF
IP Code43
Motor RPM 60 Hertz1800 rpm
Mounting LocationRigid
Kilowatts0.37 kW
Phase1
Manufacturers Part NumberX913
EnclosureTEAO
Service Factor1
Bearing Drive End6203
BrandMarathon Motors
RPM1800 rpm
Insulation ClassB
Horsepower1/2 HP
OrientationHorizontal
Frame56
Starting TypeCap Start Cap Run
RotationCCW °
Thermal ProtectionAutomatic Protector (under locked rotor only)
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Amps4.6/2.3 A
DutyContinuous AOM
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
NEMA DesignNo Design Code
ULRecognized Construction and Protector