Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB57801

MPN #: JT9-708675PK

JET JT9-708675PK 3HP 1-Phase 50" Rip 10" Deluxe XactaSaw Table Saw

Product Description

If you've ever wondered about what a table saw can really do, look no further. Introducing the new JET® 10 DELUXE XACTA® SAW. The Quick release riving knife and integrated arbor lock keeps the operator safe and more efficient. The DELUXE XACTA® SAW offers an upgraded Poly-V belt drive system for smooth operation and optimal power transfer, a fully shrouded blade for highly efficient dust collection. The 26" x 30" wings and deeper table gives you even more cast iron to work on. A built-in 12.5" x 18" x 4 " storage drawer sealed from the cabinet keeps your necessities within arms reach, also includes an on-board fence and miter gauge storage.

Features:

  • EXCLUSIVE 50 Commercial XACTA® Fence II with T-square design
  • Quick release riving knife greatly reduces binding/kickback risk
  • Push button arbor lock for rapid blade change
  • Standard 11 left and right cast iron extension wings provides the largest table surface in its class
  • Poly-V drive belt system delivers quiet, efficient operation
  • Rail-mounted magnetic switch is easy to reach and provides overload protection
  • Hinged motor cover on cabinet gives quick access to the motor and belts
  • Deluxe miter gauge with adjustable positive stops and large soft grip handles provides large crosscutting capacity and accurate miters
PRICE
$4,199.00

1
1
Ships in 176 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Cutting Depth3 in
Table Height34 in
Table Size Without Wings (L x W)29 x 20 in
Max Rip Right of Blade50 in
Max Diameter of Dado8 in
Max Cut Depth @ 45°2-1/8 in
Table Size (L x W)29 x 20 in
Miter Gauge TypeDeluxe
Blade Diameter10 in
Rip Capacity50 in
Max Rip Capacity50 in
Max Rip50 in
Arbor Diameter5/8 in
Table Size W/ Extension (L x W)29 x 42 in
Dust Port Diameter4 in
Table Size With Standard Extension (L x W)29 x 42 in

Product Details

Dust Collection Mininum CFM Required350 CFM
Prewired Voltage230 V
Arbor Speed4300 rpm
Table TypeCast Iron
Motor Voltage230 V
Phase1
Manufacturers Part NumberJT9-708675PK
Table MaterialCast Iron
Motor Horsepower3 HP
BrandJET
TypeTable Saw
Horsepower3 HP
Amperage14.5 A
Max Width of Dado13/16 in
Motor Amps14.5 A
StyleCabinet
Fence StyleXacta Fence II
Voltage230 V
Max Rip Left of Blade13 in
Prewired230V

Warranty

Warranty5 yr