Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169035

MPN #: JT9-5674044

JET® Metal Replacement Blade For VBS-18MW, 14R, 137"L x 1/2"W x .035" Thick

Product Description

Inspect your saw blade at regular intervals for chips or excessive wear. Replace damaged or dull blades for maximum performance and safety. Enhance shop operations and versatility with a wide range of quality replacement parts, upgrades and accessories from JET®. This authentic JET® replacement part is designed specifically for your tool and guaranteed to perform to OEM specs.

Features:
  • Carbon steel
  • 14R raker
  • 3/4" x .035" X 137"


PRICE
$169.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length137 in
Width3/4 in
Blade Thickness0.035 in
Blade Width3/4 in

Product Details

Tooth SetRound
Trade NameJET
Blade MaterialBi-Metal
TPI14
Country of OriginMade in USA
MaterialBi-Metal
Manufacturers Part NumberJT9-5674044
Back TypeRound
BrandJET