Flex 10" Cordless Table Saw Bare Tool, 24V
Write a Review
|
Questions & Answers (0)
Product Description
Power through rough construction and carpentry jobs with the Flex 24V 10" Table Saw. This cordless table saw delivers industry-leading cut capacity as the first cordless 10-inch table saw to cut 4 x 4 lumber in one pass. Cutsense™ technology automatically stops the blade after each cut to extend runtime and productivity. Its rack & pinion fence system allows quick alignment and accurate cuts. A rechargeable LED fence worklight lights up your workpiece and is removable for added lighting versatility around the jobsite. A battery power indicator displays the battery capacity on the front panel of the saw for quick and easy charge status checks. This cordless table saw dominates with the Flex Stacked Lithium Advantage: unmatched battery power, runtime, and charging capability (battery and charger sold separately). The portable table saw is also compatible with the Flex 24V Power Adapter (FX0511, sold separately) to unlock all-day AC power for extended cutting sessions. The table saw comes with a rechargeable LED fence light, miter gauge, push stick, 10-inch 40T blade, non-through cut riving knife, modular guard system, anti-kickback pawls, blade change wrench, and dust tube. It's all protected by the Flex Limited Lifetime Warranty when registered within 30 days of purchase.
PRICE
$709.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Rip Capacity | Right Side of Blade: 30-1/2, Left Side of Blade: 16-1/2 in |
| Max Rip Right of Blade | 30-1/2 in |
Product Details
| Type | Table Saw Bare Tool |
| Metal/Wood Cutting | Wood |
| Fence Style | Rack & Pinion |
| Voltage | 24 V |
| Includes | Tool Only |
| Max Rip Left of Blade | 16-1/2 in |
| Description | Cordless Table Saw Bare Tool |
| Manufacturers Part Number | FX7221-Z |
| Amperage | 10 A |
| Brand | FLEX |