Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WB535960

MPN #: XCU08PT

Makita® XCU08PT 18V X2 (36V) LXT® 14" Cordless Top Handle Chain Saw Kit W/ Two Batteries

Product Description

Makita® XCU08PT 18V X2 (36V) LXT® 14" Cordless Top Handle Chain Saw Kit W/ Two Batteries

There is growing demand for cordless alternatives to gas-powered outdoor power equipment. Makita® is meeting demand with an expanding line of cordless OPE, including the 18V X2 LXT® (36V) Cordless 14' Top Handle Chain Saw Kit (model XCU08PT). With zero emissions, lower noise, and considerably less maintenance than gas-powered chain saws, the XCU08PT is a welcome solution for cutting and trimming applications. The compact top-handle design makes it ideal for the professional tree care industry.Powered by two 18V LXT® batteries for maximum power, speed and run-time, the XCU08PT is easy to start by simply loading the 18V LXT® Lithium-Ion Batteries and powering on. The XCU08PT has a variable speed trigger and high chain speed (0-3,940 FPM) for increased cutting speed, with torque boost mode for cutting dense material.It has zero emissions and reduced maintenance: there's no engine oil to change, no spark plug to replace, no air filter or muffler to clean, and there's no need to drain the fuel for storage. With the Makita® Outer Rotor Brushless Motor with direct-drive system, users get high power efficiency. Other convenience features include adjustable automatic chain lubrication, built-on lock-off lever to help prevent the chain from accidentally engaging, an electric brake for maximum productivity, and more.It's part of Makita's expanding 18V LXT System, the world's largest cordless tool system powered by 18V lithium-ion slide-style batteries. Makita® 18V Lithium-Ion Batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.For improved tool performance and extended battery life, Makita® created Star Protection Computer Controls™. Star Protection is communication technology that allows the Star Protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by Makita® 18V LXT® and Compact Lithium-Ion Batteries with the star symbol on the battery indicating Star Protection inside.

Features:
  • Makita-built Outer Rotor BL™ Brushless Motor direct-drive system provides power equivalent to a 30cc gas chain saw
  • Variable speed trigger and high chain speed (0-3,940 FPM) for improved cutting performance
  • Torque boost mode powers through thick or hard branches
  • Two 18V LXT® Lithium-Ion batteries deliver 36V power and performance without leaving the 18V LXT® platform
  • Includes 14" sprocket nose guide bar and 3/8 pitch, .043" gauge chain
  • Captured bar nut and lateral chain tensioning for convenient operation and maintenance
  • Adjustable automatic chain lubrication with large oil reservoir
  • Large oil filling port with view window allows operator to easily add and check bar oil level
  • Built-in L.E.D. on/off switch with auto power-off function; automatically shuts the saw off after 60 seconds for extended battery life
  • Built-in lock-off lever helps prevent the chain from accidentally engaging
  • Low noise level and zero emissions for operator comfort
  • Rubberized soft grip top
PRICE
$625.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight19 lbs
Bar Length14 in
Chain Pitch3/8 in
Chain Size14 in
Blade Length14 in
Max Cut Diameter14 in

Product Details

TypeChainsaw
Corded/CordlessCordless
Batteries IncludedYes
Start TypeTrigger
Battery SystemLXT®
StyleHandheld
Number of Batteries2
Voltage18 V
Manufacturers Part NumberXCU08PT
Battery Amp Hours5.0 Ah
Charger IncludedYes
Engine/Motor TypeElectric (Battery)
BrandMakita

Warranty

Warranty3 yr

Compliance & Certifications

California Emission CompliantYes