Senix 4QL® 49cc 18" Gas Powered 4-Cycle Chainsaw with Oregon Bar & Chain
Write a Review
|
Questions & Answers (0)
Product Description
Tackle firewood cutting and tree trimming with the Senix 4QL® 18-inch chainsaw. Its high-performance 4-cycle engine gives you more torque, less smoke, and lower emissions than traditional 2-stroke chainsaws, all while running quieter and smoother. Whether you're cutting firewood, clearing storm damage, or tackling weekend yard work, the 18" slices through hardwood with precision and speed. Engineered for both performance and safety, the CS4QL®-L1 49cc gas chainsaw features automatic chain lubrication, easy-pull starting, and a kickback chain brake to protect you while you work. If you want pro-grade performance without pro-grade headaches, this is your chainsaw. Includes tool kit + bar cover. Comes fully equipped and ready for action right out of the box. All Senix 4QL® gas powered chainsaws are backed by our 2-year limited warranty for your peace of mind.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bar Length | 18 in |
| Chain Size | 18 in |
| Blade Length | 18 in |
Product Details
| Type | Chainsaw |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | CS4QL-L1-1 |
| Batteries Included | No |
| Start Type | Assisted Pull |
| Engine/Motor Type | 49cc 4-Cycle |
| Brand | Senix |
Warranty
| Warranty | 3 yr |