PRORUN® Attachment Capable Pole Saw For 60V Cordless Powerhead & Gas Powerhead
Write a Review
|
Questions & Answers (0)
Product Description
The PRORUN® PPA500 Pole Saw Attachment (powerhead sold separately) is part of PRORUN®'s versatile attachment capable lineup. This durable pole saw is compatible with both the PPU260 Gas 25.4cc Powerhead and PMC160 60V Cordless Powerhead (sold separately). Lightweight and balanced, startup is simple with either the spring-assist pull cord (gas) or the press of a button (cordless). Equipped with a 10-in. Oregon bar & chain, the pole saw includes ergonomic features such as an auto-oiling system, variable speed trigger, and overmolded comfort-grip handle with barrier bar. Backed by PRORUN® Limited 3-Year Residential Warranty and guaranteed to deliver results for years to come.
PRICE
$72.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bar Length | 10 in |
| Chain Size | 10 in |
| Blade Length | 10 in |
| Max Cut Diameter | 10 in |
Product Details
| Type | Pole Saw Accessory |
| Color | Multi-colored |
| Batteries Included | No |
| Description | Attachment Capable Pole Saw Accessory |
| Package Quantity | 1 |
| Manufacturers Part Number | PPA500 |
| Charger Included | No |
| Brand | PRORUN |
Warranty
| Warranty | 3 Years Residential yr |
Compliance & Certifications
| California Emission Compliant | Yes |