Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Xerox

Model # :T9FB2214484

MPN #: 3R12437

Xerox® Bold Digital Carbonless Paper - XER3R12437 - 8-1/2 x 11 - Canary - 500 Sheets

Product Description
Digital carbonless paper is great for important forms created on a wide variety of digital printers. Designed for excellent performance in high-speed digital equipment. Patented capsule control technology reduces contamination and enhances image quality. Guaranteed to perform with outstanding image legibility through five parts. Made from wood that came from a certified managed forest.


PRICE
$61.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height11 in
Paper Weight23 lbs
Paper Size8-1/2 x 11

Product Details

ColorYellow
For Use WithLaser Copiers, Laser Printers
Package UnitReam
Paper TypeCopy & Printer Paper
Package Quantity500 Sheets/Ream
DescriptionBold Digital Carbonless Paper
Manufacturers Part Number3R12437
BrandXerox

Compliance & Certifications

CertificationsSFI Certified