Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
XL High Capacity V-Belt - Gates 7279

Model #: WBB2439678

MPN #: 7279

XL High Capacity V-Belt - Gates 7279

|
Questions & Answers (0)
PRICE
$8.30
Out of stock, please check back soon.
XL High Capacity V-Belt

Replacement belt for the most demanding engine drives. Due to thermal forces, this variable notched belt actually tightens on the drive as it gets hot. This results in improved belt performance by reducing tension decay and noise.

  • Fiber-loaded rubber stock puts more flexibility along the length of the belt, yet gives the belt greater lateral stability in the pulley.
  • Thermally active tensile cords for maintenance-free performance when properly installed and tensioned.
  • Form ground to ensure precise top width and sidewall dimensional control for proper fit in pulley as well as a smoother, quieter running belt.
  • Meets or exceeds SAE J636c specifications


Application Summary: 1979-1978 Ford, Fiesta, 4-Cyl. 98, A.P.

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Fiesta - Engine: L4, 1.6L, 1597cc, 98ci, GAS   1978-1980

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.