Add to list
Share
Print


Model #: WBB2439241
MPN #: 7374
XL High Capacity V-Belt - Gates 7374
|
Questions & Answers (0)
PRICE
$14.00
Out of stock, please check back soon.
XL High Capacity V-Belt
Application Summary: 1986-1982 Oldsmobile, Cutlass, V-6 3.8 L, A.P.
Replacement belt for the most demanding engine drives. Due to thermal forces, this variable notched belt actually tightens on the drive as it gets hot. This results in improved belt performance by reducing tension decay and noise.
- Fiber-loaded rubber stock puts more flexibility along the length of the belt, yet gives the belt greater lateral stability in the pulley.
- Thermally active tensile cords for maintenance-free performance when properly installed and tensioned.
- Form ground to ensure precise top width and sidewall dimensional control for proper fit in pulley as well as a smoother, quieter running belt.
- Meets or exceeds SAE J636c specifications
Application Summary: 1986-1982 Oldsmobile, Cutlass, V-6 3.8 L, A.P.
Vehicle Fitment: Make\Model Year(s)
Buick
- Electra - Engine: V6, 4.1L, 252ci, GAS 1984-1984
- LeSabre - Engine: V6, 3.8L, 3800cc, 231ci, GAS 1982-1985
- LeSabre - Engine: V6, 4.1L, 252ci, GAS 1982-1984
- Regal - Engine: V6, 3.8L, 3800cc, 231ci, GAS 1982-1987
- Regal - Engine: V6, 4.1L, 252ci, GAS 1982-1984
- Riviera - Engine: V6, 3.8L, 3800cc, 231ci, GAS 1981-1982
- Riviera - Engine: V6, 4.1L, 252ci, GAS 1981-1981
Cadillac
- Eldorado - Engine: V6, 4.1L, 252ci, GAS 1981-1982
- Seville - Engine: V6, 4.1L, 252ci, GAS 1981-1982
Chevrolet
- Caprice - Engine: V6, 3.8L, 3800cc, 231ci, GAS 1982-1985
- El Camino - Engine: V6, 3.8L, 3800cc, 231ci, GAS 1982-1984
- Impala - Engine: V6, 3.8L, 3800cc, 231ci, GAS 1982-1985
- Malibu - Engine: V6, 3.8L, 3800cc, 231ci, GAS 1982-1983
- Monte Carlo - Engine: V6, 3.8L, 231ci, GAS 1986-1987
- Monte Carlo - Engine: V6, 3.8L, 3800cc, 231ci, GAS 1982-1985
GMC
- Caballero - Engine: V6, 3.8L, 3800cc, 231ci, GAS 1982-1984
Oldsmobile
- Cutlass Calais - Engine: V6, 3.8L, 3800cc, 231ci, GAS 1982-1984
- Cutlass Cruiser - Engine: V6, 3.8L, 3800cc, 231ci, GAS 1982-1983
- Cutlass Salon - Engine: V6, 3.8L, 3800cc, 231ci, GAS 1985-1987
- Cutlass Supreme - Engine: V6, 3.8L, 3800cc, 231ci, GAS 1982-1987
- Delta 88 - Engine: V6, 3.8L, 3800cc, 231ci, GAS 1982-1985
- Toronado - Engine: V6, 4.1L, 252ci, GAS 1981-1981
Pontiac
- Bonneville - Engine: V6, 3.8L, 3800cc, 231ci, GAS 1982-1986
- Bonneville - Engine: V6, 4.1L, 252ci, GAS 1982-1982
- Grand LeMans - Engine: V6, 3.8L, 231ci, GAS 1982-1983
- Grand LeMans - Engine: V6, 4.1L, 252ci, GAS 1982-1982
- Grand Prix - Engine: V6, 3.8L, 3800cc, 231ci, GAS 1982-1987
- Grand Prix - Engine: V6, 4.1L, 252ci, GAS 1982-1982
- Parisienne - Engine: V6, 3.8L, 231ci, GAS 1982-1983
- Parisienne - Engine: V6, 3.8L, 3800cc, 231ci, GAS 1984-1984
This product will be restocked soon
Notify mewhen this product is back in stock
Upgrade or save on comparable products