Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2439484

MPN #: 7496

XL High Capacity V-Belt - Gates 7496

Product Description
XL High Capacity V-Belt

Replacement belt for the most demanding engine drives. Due to thermal forces, this variable notched belt actually tightens on the drive as it gets hot. This results in improved belt performance by reducing tension decay and noise.

  • Fiber-loaded rubber stock puts more flexibility along the length of the belt, yet gives the belt greater lateral stability in the pulley.
  • Thermally active tensile cords for maintenance-free performance when properly installed and tensioned.
  • Form ground to ensure precise top width and sidewall dimensional control for proper fit in pulley as well as a smoother, quieter running belt.
  • Meets or exceeds SAE J636c specifications


Application Summary: 1990-1987 Cadillac, Brougham, V-8 5.0 L, A.P.

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • Brougham - Engine: V8, 5.0L, 307ci, GAS   1987-1990
  • Fleetwood - Engine: V8, 5.0L, 307ci, GAS   1986-1986
PRICE
$24.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Top Width.325 in
Circumference49.61 in

Product Details

TypeHigh Capacity V-Belt (Standard)
Cord MaterialPolyester
MaterialStandard
Angle38
Belt MaterialEPDM
Number of Strands1