Sellstrom® XM330 Safety Glasses, Clear Lens, Amber Hard Coated, Clear Frame
Write a Review
|
Questions & Answers (0)
Product Description
Sellstrom® Lightweight, Comfortable Protective Eyewear Safety Glasses, Clear Lens, Soft Rubberized Temple, Soft Nose Piece (Qty 1), S73601
Sellstrom® XM330 Series Safety Glasses are lightweight stylish comfortable and economical. The high impact optically correct unitary polycarbonate lens offers superior front and side eye coverage. A Soft clear nose piece offers all day comfort with rubberized temple tips relieving pressure from your temples and ears while keeping eyewear in place. The lens is designed for maximum optical clarity and provides protection from dust and debris. Features anti-scratch hard coating to help improve durability from application scratches our protective eyewear meets ANSI Z87.1+ and CSA Z94.3 standards and provides 99% protection against harmful UV rays.
Sellstrom® XM330 Series Safety Glasses are lightweight stylish comfortable and economical. The high impact optically correct unitary polycarbonate lens offers superior front and side eye coverage. A Soft clear nose piece offers all day comfort with rubberized temple tips relieving pressure from your temples and ears while keeping eyewear in place. The lens is designed for maximum optical clarity and provides protection from dust and debris. Features anti-scratch hard coating to help improve durability from application scratches our protective eyewear meets ANSI Z87.1+ and CSA Z94.3 standards and provides 99% protection against harmful UV rays.
PRICE
$4.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Brow Protector | No |
| Type | Safety Glasses |
| Frame Style | Frameless |
| Polarized | No |
| Lens Color Family | Clear |
| Frame Color Family | Clear |
| Adjustable Temple | No |
| Series | XM330 |
| Metal Detectable | No |
| Strap Included | No |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Clear |
| UV Protection | Yes |
| Anti Fog | No |
| Description | XM330 Safety Glasses |
| Package Quantity | 1 |
| Manufacturers Part Number | S73601 |
| Foam Padding | No |
| Side Shields | No |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1+, CAN/CSA Z94.3 |