Sellstrom® Lightweight, Scratch Resistant Protective Eyewear Safety Glasses with Adjustable Temples, Clear Lens, Black Frame (Pack of 12), S76301
Sellstrom® Sebring Series Safety Glasses are a classic one-piece molded lens offers excellent front and side protection with a clear site of view direct and peripherally. Sebring Series safety glasses are lightweight for all day comfort - you don't even realize you have them on. The frames can be adjusted to size to enhance comfort and conform to a variety of different face and head sizes. The lenses are hard coated to help prevent scratching made from high impact polycarbonate that protects against UV rays (99%). Meets ANSI Z87.1+ and CSA Z94.3 standards.
Sellstrom® Sebring Safety Glasses, Clear Lens, Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.84
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Brow Protector | Yes |
| Type | Safety Glasses |
| Frame Style | Half Frame |
| Lens Color Family | Clear |
| Frame Color Family | Black |
| Adjustable Temple | Yes |
| Series | Sebring |
| Strap Included | No |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Black |
| UV Protection | Yes |
| Anti Fog | No |
| Description | Safety Glasses |
| Package Quantity | 1 |
| Manufacturers Part Number | S76301 |
| Indoor/Outdoor | Indoor |
| Side Shields | Yes |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 +, CAN/CSA Z94.3 |