- Sized to carry large loads and reduce return trips, Xtra Utility Carts are ideal for both front and back of house food-service applications, from kitchen food-prep tasks to table service
- Metal uprights and durable, structural web body resist scratches, chips and rust
- Fully open shelves with easy-to-clean surfaces
- Easy loading and Unloading
- Lightweight and Easy to maneuver
- Comfortable, easy-grip handles
- Quiet, nonmarking 4" swivel casters
- Each shelf supports up to 100 lb.
- Non-Locking Swivel
Rubbermaid® Xtra Utility Cart, 3 Shelves, 300 lb. Capacity, 20"L x 40-5/8"W x 37-13/16"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$429.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 40-5/8 in |
| Height | 37-13/16 in |
| Weight Capacity | 300 lbs |
| Weight | 39.4 lbs |
Product Details
| Assembly Required | Yes |
| Shelf Type | Flat with Lip |
| Shelf Capacity | 100 lbs |
| Color | Black |
| Material | Plastic |
| Description | Utility Cart with Open Sides |
| Manufacturers Part Number | RCP409100BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 3 yr |