Rubbermaid® Service Cart w/3 Shelves, 200 lb. Capacity, 33-5/8"L x 18-5/8"W x 37-3/4"H, Black
|
Questions & Answers (0)
Product Description
Versatile; for audio/video, filing, food service. Shelves feature 1/4" lip on three sides and one flat side for easy loading. Brushed aluminum uprights, dual molded handles. Color: Black; Capacity (Weight): 200 lb.; Caster/Glide/Wheel: Four 4" Non-Marking Swivel Casters. 1 Year Limited Warranty.
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-5/8 in |
| Width | 18-5/8 in |
| Height | 37-3/4 in |
| Weight Capacity | 200 lbs |
Product Details
| Shelf Type | Flat with Lip |
| Color | Black |
| Post Material | Aluminum |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Service Cart With Open Ends |
| Manufacturers Part Number | FG342488BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |