Waring® Commerical Blender 1 Gallon, with Pad, 3 Speed, 3-3/4 HP
Write a Review
|
Questions & Answers (0)
Product Description
The Waring® CB15 has your back when it comes to ultra heavy-duty blenders, making 100+ drinks per day. Chop, mix and shred large loads that need long blending times with a powerful 3.75 HP motor and electronic keypad controls. The durable, 1-gallon stainless steel container means business with two handles for carrying and pouring, and lid clamps for security.
PRICE
$2,699.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 10 in |
| Height | 26 in |
| Weight | 32.4 lbs |
Product Details
| Type | High Volume |
| Horsepower | 3-3/4 HP |
| Number of Speeds | 3 |
| Amperage | 15 A |
| Hertz | 60 Hz |
| For Use With | Food / Beverages |
| Blender Capacity | 128 Oz. |
| Voltage | 120 V |
| Made in the USA | Y |
| Description | Commerical Blender with Pad |
| Manufacturers Part Number | CB15 |
| Panels | Electronic Membrane Panel With 3 Speeds And Pulse |
| Brand | Waring |
Warranty
| Warranty | Limited 3 Years Motor |
Compliance & Certifications
| Certifications | cETLus, NSF |