Williams® Y-Shank Torque Adapter, 1/2" Drive, 1-1/2"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Ratcheting square drive head. Interchangeable heads permit torquing capability with adjustable torque wrench bodies.
PRICE
$135.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Drive Size | 1/2 in |
| Male Drive Size | 1/2 in |
Product Details
| Ratchet Head Style | Pear |
| Type | Adapter |
| Impact Approved | No |
| Description | Torque Adapter |
| Color | Black |
| Manufacturers Part Number | QYD16A |
| Brand | Williams |