- Smooth Joint: The non-locking joint gives the handle a continuous 180-degree range of motion. It's designed with just the right amount of friction so that the handle won't flop around.
- 90-Tooth Gear: The single half-moon pawl maintains 9 teeth engaged with the gear at all times so that it won't slip or skip under stress.
- Improved Access and Speed
- Mini Offset Ratchet: When fully extended, it's a small ratchet with an offset handle.
- Angled-Handle Ratchet: When partially folded, the handle gets out of the way for greater access.
- Ergonomic Palm Ratchet: When fully closed, it's an ergonomic palm ratchet.
Tekton 3/8" Drive Folding Non-Quick-Release Stubby Ratchet 5"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$47.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Weight | 0.5 lbs |
| Drive Size | 3/8 in |
| Male Drive Size | 3/8 in |
Product Details
| Type | Ratchet |
| Color | Silver |
| Handle Type | Standard |
| Ratchet Head Style | Flexible |
| Impact Approved | No |
| Material | Steel |
| Description | 3/8 Inch Drive Folding Non-Quick-Release Stubby Ratchet |
| Ratcheting | Yes |
| Manufacturers Part Number | SRH25104 |
| Brand | Tekton |