Williams® "Y" Torque - Head Open End Wrench, 1-1/16" Opening Size, Black
Write a Review
|
Questions & Answers (0)
Product Description
Intechangeable heads permit torquing capability with adjustable torque wrench bodies.
PRICE
$419.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 |
| Weight | 0.5 lbs |
| Size | 1-1/16 |
| Opening Size | 1-1/16 in |
| Drive Size | 1-1/16 in |
Product Details
| Type | Open End Wrench |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 1 |
| Color | Black |
| Opening Type | Open |
| Material | Steel |
| Manufacturers Part Number | QYO34A |
| Brand | Williams |