- Unique continuous filament polyester knit material
- Dry tack formulation
- Completely removes surface particles without harmful residues
- Wax and Silicone free
- Compatible with all paints
Gerson® Tek Prep® Tack Cloth 18" x 18" White, 12 Cloths/Box,12 Boxes/Case - 020009C
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
6
6
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 18 x 18 in |
Product Details
| Style | Tack Cloth |
| Size Type | 12 Cloths/Box, 12 Boxes/Case |
| Material | Knit Polyester |
| Package Quantity | 144 |
| Description | Tek Prep Tack Cloth |
| Color | White |
| Manufacturers Part Number | 020009C |
| Brand | Gerson |