Tack Cloths have a tacky surface ideal for removing dust and other particles from your surface prior to painting.
Tack Cloth - 115829000 - Pkg Qty 50
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 18 x 36 in |
Product Details
| Style | Tack Cloth |
| Size Type | 50 Cloths/Box |
| Material | Cotton Gauze |
| Package Quantity | 50 |
| Description | Tack Cloth |
| Color | White |
| Manufacturers Part Number | 115829000 |
| Brand | Rubberset |
Related Products
Two spring-loaded polessecurea dust barrier up to 10 feet high and 10 feet wide, or add them to your ZipWall® existing system. ZipWall® 10 spring-loaded, stainless steel dust barrier poles are strong and lightweight, telescope from 4'2" up to 10' high and twist to lock. They are an ideal dust protection solution for residential remodeling, renovation, and repair work. Contractors and DIY home owners alike find these poles easy to use, easy to store, and a significant time saver. Quick & easy to set up - no ladders, no tape, no damage! 2 Per Pack; 6 Packs Per Case
Two spring-loaded poles secure a dust barrier up to 12 feet high and 10 feet wide or use them to add to your ZipWall® system. ZipWall® 12 spring-loaded dust barrier poles are designed for the professional contractor. They are easy to use, easy to store, and a significant time saver! These poles are strong and lightweight, telescope from 4'7" up to 12 'high and twist to lock. Each spring-loaded pole takes seconds to set up without a ladder. The innovative non-skid, non-marking head locks the barrier material, allowing it to be raised with the pole, and holds it securely in place without ...
Fourspring-loaded polessecurea dust barrier up to 12 feet high and 30 feet wide, or use them to add to your ZipWall® system. This kit includes four poles with parts, two self-adhesive standard zippers with flap hooks, and a carry bag - the perfect ZipWall® starter kit! ZipWall® 12 spring-loaded dust barrier poles are designed for the professional contractor. They are easy to use, easy to store, and a significant time saver! These poles are strong and lightweight, telescope from 4'7" up to 12' high and twist to lock. Each spring-loaded pole takes seconds to set up without a ladder. The ...
A green, cost effective alternative to plastic sheeting! ZipFast™ Reusable Barrier Panels quickly zip together to fit the size of the job. Made of high-tech fabric, these machine washable panels are ready to use – no measuring or cutting is required! Panels are professional looking and opaque – the visual separation of the work area provides privacy and minimizes disruption for workers and customers alike. ZipFast™ 5' contains one panel that's 5 feet wide and 12 feet high. Panels are also sold in a MultiPack.
Seal any doorway in just a minute! Quickly cover a doorway to provide an airtight seal with this plastic zippered door. The door, made of 4 mil Class A flame retardant plastic sheeting, attaches to the doorframe with a special double-sided tape that protects the frame surface. Preinstalled heavy-duty zippers provide easy entry and exit. Flap hooks hold the door open for easy access. It fits a commercial door up to 4' x 8'. A smaller standard size kit is also available. A significant time saver on large jobs!