Durable Corporation Cushion Tile Female Corner 3/4" Thick 2.5" X 1' Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Female Ramp Edge for
Modular Drainage Matting Tiles
Finishes the edge of drainage matting tiles with a safe beveled edge. Measures 12"L x 2.5"W.
Modular Drainage Matting Tiles
Finishes the edge of drainage matting tiles with a safe beveled edge. Measures 12"L x 2.5"W.
PRICE
$8.40
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 ft |
| Width | 1/5 ft |
| Weight | 0.5 lbs |
| Size per Modular Piece | 2"x13.5" |
| Thickness | 3/4 in |
Product Details
| Wet/Damp/Dry Rating | Wet |
| Component Type | Corner - Female |
| Surface Material | Vinyl |
| Placement | Ramp |
| Border Color Family | Yellow |
| Backing Material | Vinyl |
| Pattern | Waffle Grid Drainage Pattern |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Material | Rubber |
| Modular | Yes |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | No |
| Manufacturers Part Number | 805BF212YE |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Durable Corporation |
| Type | Modular |
| Color | Yellow |
| Package Quantity | 1 |
| Resistance to Oil & Greases | Yes |
| Description | Modular Drainage Tile Ramp |
| Slip Resistant | Yes |
Compliance & Certifications
| Environmental Conditions | Manufacturing |