Three-Pack 1/4" Charging Hoses with Anti-Blow Back Fitting
Write a Review
|
Questions & Answers (0)
Product Description
Yellow Jacket® Three-Pack 1/4" Charging Hoses with Anti-Blow Back Fitting
Low loss anti-blow back SealRight™ fitting immediately traps refrigerant in the hose when disconnected, helping meet non-venting regulations and prevent finger burns. 45° end for easy installation in tight areas. Gaskets resist deterioration from existing CFC, HCFC and HFC refrigerants and oils.
Low loss anti-blow back SealRight™ fitting immediately traps refrigerant in the hose when disconnected, helping meet non-venting regulations and prevent finger burns. 45° end for easy installation in tight areas. Gaskets resist deterioration from existing CFC, HCFC and HFC refrigerants and oils.
PRICE
$125.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 7 in |
| Height | 1-1/2 in |
| Connection Size | 1/4" |
Product Details
| Package Quantity | 3 |
| Description | Yellow, Blue, and Red 1/4" Charging Hoses with Anti-Blow Back |
| Color | Yellow |
| Burst Pressure | 4000 psi |
| Manufacturers Part Number | 22985 |
| Refrigerants | Detects All CFC / HCFC / HFC |
| Max Working Pressure | 800 psi |
| Brand | Yellow Jacket |