Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Yellow Jacket

Model # :WBB461236

MPN #: 19302

Adjust A Valve Opener, 1/4" Hose, 5/16" Hose - Pkg Qty 10

Product Description
Yellow Jacket® Adjust a valve Opener, 1/4" Hose, 5/16" Hose

The patented "Adjust-a-Valve" reaches out-of-tolerance Schrader valves in 1/4", 3/16" and 5/16" couplers. 10 pack.

PRICE
$152.50  Sold in packages of 10 / $15.25 ea

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width4 in
Height1/2 in

Product Details

Manufacturers Part Number19302
DescriptionAdjust a valve Opener, 1/4" Hose, 5/16" Hose
BrandYellow Jacket