Three-Pack 1/4" Charging Hoses
Write a Review
|
Questions & Answers (0)
Product Description
Yellow Jacket® Three-Pack 1/4" Charging Hoses
PLUS II™ 1/4" hose with FlexFlow valve. Valve handle position shows when valve is opened or closed. Flexible length of hose between valve and fitting makes access to tight areas easier. UL recognized assemblies (File SA9737). Metal handle and smaller ergonomic valve with zero restriction for maximum flow.
PLUS II™ 1/4" hose with FlexFlow valve. Valve handle position shows when valve is opened or closed. Flexible length of hose between valve and fitting makes access to tight areas easier. UL recognized assemblies (File SA9737). Metal handle and smaller ergonomic valve with zero restriction for maximum flow.
PRICE
$209.95
2
2
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 7 in |
| Height | 1 in |
| Connection Size | 1/4" |
Product Details
| Package Quantity | 3 |
| Description | Plus II 1/4" Charging Hose With FlexFlow Valves (3-Pak) |
| Color | Yellow |
| Burst Pressure | 4000 psi |
| Manufacturers Part Number | 25985 |
| Refrigerants | R-410A |
| Brand | Yellow Jacket |