- Flutterless™ technology with surge protector minimizes the needle pulsation for improved accuracy
- 1/8" NPT Male connection
- 3-2-3% accuracy
- Calibration traceable to NIST standard
Blue Compound °F Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Yellow Jacket® Blue Compound °F Gauge
PRICE
$33.95
8
8
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 4 in |
| Height | 2 in |
Product Details
| Description | Blue Compound Gauge |
| Manufacturers Part Number | 49002 |
| Refrigerants | R-12 / R-22 / R-502 |
| Brand | Yellow Jacket |