- PLUS II™ features a larger volume hose for fast, high vacuum or charging. 3000 psi (207 bar) minimum burst, 600 psi (41 bar) maximum working pressure
- Operating temperature -20° to 200°F (-28.8° to 93.3°C)
Yellow 3/8" Charging Hose
Write a Review
|
Questions & Answers (0)
Product Description
Yellow Jacket® Yellow 3/8" Charging Hose
PRICE
$65.95
4
4
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 1/2 in |
| Height | 1 in |
| Connection Size | 3/8" |
Product Details
| Description | Plus II 3/8" Str. fl. x 3/8" 45° "B" Charging Hose |
| Color | Yellow |
| Burst Pressure | 3000 psi |
| Manufacturers Part Number | 18160 |
| Refrigerants | Detects All CFC / HCFC / HFC |
| Brand | Yellow Jacket |