Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Yellow Jacket

Model # :WBB735712

MPN #: 41709

Yellow Jacket® 41 Series Manifold 41709

Product Description
Yellow Jacket® 41 Series Manifold With 60" Ball Valve Hoses 41709

Features:
  • Forged body is solid brass for durability
  • Full porting maximizes capacity
  • Metal valve handles are full size for easy operation
  • Hose anchors are forged into back of body at 45°
  • Flutterless™ technology means surge protector and silicone dampened movement help minimize needle pulsation for easier, more accurate readings
  • Sliding double "O" ring pistons reduce wear
  • Easy-to-read 2-1/2" (63.5 mm) steel case gauges with 3-2-3% accuracy (Class B)
  • Limited lifetime warranty on manifold bar and valves only
  • Made in the USA


PRICE
$249.95

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Length60 in

Product Details

MaterialBrass
Package Quantity1
DescriptionManifold With Standard Fittings
Manufacturers Part Number41709
RefrigerantsR-410A
Accuracy3-2-3 Percent °F
BrandYellow Jacket

Warranty

WarrantyLifetime