2-V TITAN Auto 72"-Hose
Write a Review
|
Questions & Answers (0)
Product Description
2-V TITAN Auto 72"-Hose
The special aluminum alloy construction of the manifold body makes this unit lightweight for handling ease with the durability and reliability required for repeated, rugged use.
The special aluminum alloy construction of the manifold body makes this unit lightweight for handling ease with the durability and reliability required for repeated, rugged use.
PRICE
$405.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Red / Blue |
| Material | Aluminum Alloy |
| Package Quantity | 1 |
| Description | 2-Valve Manifold with 72" PLUS II - ACME Fittings |
| Manufacturers Part Number | 49847 |
| Refrigerants | R-12 / R-22 / R-502 |
| Brand | Yellow Jacket |