TITAN™ Blue Handle with Screw
Write a Review
Questions & Answers (0)
Blue handle with screw - for use withTITAN™ manifold.
Specifications
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 4 in |
| Height | 1-1/2 in |
Product Details
| Manufacturers Part Number | 41042 |
| Description | Compatible with TITAN |
| Brand | Yellow Jacket |
Related Products
Yellow Jacket® TITAN™ 4-Valve Manifold Forged aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated use. Large, easy-to-read 3-1/8" (80 mm) steel case red and blue, 1% accuracy (Class 1) gauges. Front access for easy field recalibration. Double "O" ring piston for reliability and long service life. Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seats. Contoured easy-grip handles for positive control. Color-coded for ready identification. Sight ...
Yellow Jacket® TITAN™ 4-Valve Manifold with 60" Ball Valve Hoses Forged aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated use. Large, easy-to-read 3-1/8" (80 mm) steel case red and blue, 1% accuracy (Class 1) gauges. Front access for easy field recalibration. Double "O" ring piston for reliability and long service life. Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seats. Contoured easy-grip handles for positive control. Color-coded for ...
Yellow Jacket® 60" Red PLUS II™ 1/4" Hose With Compact Ball Valve End 29660 Features: 1/4" PLUS II™ hoses are UL recognized assemblies (File SA9737) The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants. The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of 20° to 180°F Minimum bend radius: 6" Metal handle at end of ...
Yellow Jacket® 41 Series Manifold With 60" Ball Valve Hoses 42715 Features: Forged body is solid brass for durability Full porting maximizes capacity Metal valve handles are full size for easy operation Hose anchors are forged into back of body at 45° Flutterless™ technology means surge protector and silicone dampened movement help minimize needle pulsation for easier, more accurate readings Sliding double "O" ring pistons reduce wear Easy-to-read 2-1/2" (63.5 mm) steel case gauges with 3-2-3% accuracy (Class B) Limited lifetime warranty on manifold bar and valves only Made in ...
Yellow Jacket® BULLET™ 7 CFM Vacuum Pump Wide mouth oil reservoir port for easier, cleaner filling.The Yellow Jacket® BULLET vacuum pump is a two-stage rotary vane oil-sealed 7 CFM pump that pulls down to 25 microns or better. Wide mouth oil reservoir port for easier, cleaner filling. Doubles as pump exhaust; threaded to attach garden hose for exhausting to remote location Large oil sight glass for easy monitoring of oil level Large brass oil drain for easy access to fast oil changes Internal intake check valve prevents oil backup into the system during a power failure Intake filter ...