Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Yellow Jacket

Model # :WBB735696

MPN #: 41312

Yellow Jacket® 41 Series Manifold 41312

Product Description
Yellow Jacket® 41 Series Manifold 41312

Features:
  • Forged body is solid brass for durability
  • Full porting maximizes capacity
  • Metal valve handles are full size for easy operation
  • Hose anchors are forged into back of body at 45°
  • Flutterless™ technology means surge protector and silicone dampened movement help minimize needle pulsation for easier, more accurate readings
  • Sliding double "O" ring pistons reduce wear
  • Easy-to-read 2-1/2" (63.5 mm) steel case gauges with 3-2-3% accuracy (Class B)
  • Limited lifetime warranty on manifold bar and valves only
  • Made in the USA


PRICE
$125.95

Min. purchase quantity is 2
2
2
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MaterialBrass
Package Quantity1
DescriptionManifold Only
Manufacturers Part Number41312
RefrigerantsR-134A / R-404A / R-507
Accuracy3-2-3 Percent °F
BrandYellow Jacket

Warranty

WarrantyLifetime