TITAN™ Red Handle with Screw
Write a Review
Questions & Answers (0)
Red handle with screw - for use with TITAN™ manifold.
Specifications
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 4 in |
| Height | 1-1/2 in |
Product Details
| Manufacturers Part Number | 41044 |
| Description | Compatible with TITAN |
| Brand | Yellow Jacket |
Related Products
Yellow Jacket® TITAN™ 4-Valve Manifold Forged aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated use. Large, easy-to-read 3-1/8" (80 mm) steel case red and blue, 1% accuracy (Class 1) gauges. Front access for easy field recalibration. Double "O" ring piston for reliability and long service life. Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seats. Contoured easy-grip handles for positive control. Color-coded for ready identification. Sight ...
Yellow Jacket® 60" Blue PLUS II™ 1/4" Hose With Compact Ball Valve End 29260 Features: 1/4" PLUS II™ hoses are UL recognized assemblies (File SA9737) The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants. The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of 20° to 180°F Minimum bend radius: 6" Metal handle at end of ...
Yellow Jacket® TITAN™ 4-Valve Manifold with 60" Ball Valve Hoses Forged aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated use. Large, easy-to-read 3-1/8" (80 mm) steel case red and blue, 1% accuracy (Class 1) gauges. Front access for easy field recalibration. Double "O" ring piston for reliability and long service life. Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seats. Contoured easy-grip handles for positive control. Color-coded for ...
Yellow Jacket® 72" Red PLUS II™ 1/4" Hose With Compact Ball Valve End 29672 Features: 1/4" PLUS II™ hoses are UL recognized assemblies (File SA9737) The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants. The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of 20° to 180°F Minimum bend radius: 6" Metal handle at end of ...
Yellow Jacket® TITAN 4-Valve Manifold With 60" RYB Hoses and 3/8" x 45° 49987 Forged aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated use. Features: Fourth hose to enable connection to hi-/lo-sides, refrigerant tank and recovery unit or vacuum pump for diagnostics, evacuation and charging without switching hoses 3/8" Vacuum port for use with larger hose to cut evacuation time by up to 33% (all other fittings are 1/4") Large, easy-to-read 3-1/8" steel case red and blue, 1% accuracy (Class 1) gauges Front access ...