Patterson Fan Yoke for 22" Fan
Write a Review
|
Questions & Answers (0)
Product Description
Yoke for 22" fan, fits Patterson 18" high velocity fan, is used in conjunction with Patterson's pedestal stroller, column wall, truck cooler mount or as yoke mount. Made of heavy steel construction.
Note: This is an industrial product, it was not designed for and is not intended for residential use. Orders for residential use will not be accepted.
Note: This is an industrial product, it was not designed for and is not intended for residential use. Orders for residential use will not be accepted.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 14-1/2 in |
| Weight | 9 lbs |
Product Details
| Type | Mounting Bracket |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | YOKE 22 BLUE |
| For Use With | Patterson 22" HV Fan |
| Brand | Patterson Fan |