Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Yost Vises

Model # :WBB529740

MPN #: 10032

Yost 4-1/2" Heavy Duty Combination Pipe & Bench Vise - Swivel Base

Product Description
Made In the USA. Meets Federal Specifications GGG-V-410, Type IV. 60,000 PSI tensile ductile iron cast bar & back, Large pounding anvil surface, Replaceable Hardened Steel Pipe Jaws, Self-adjusting pipe jaws designed to grip pipe securely, Pipe jaw design helps prevent pipe marring, crushing or bending, Pipe jaws are recessed to allow for machinist's vise use, Deep throat for extra working room, Interlocking Swivel Base With 360 Degree Motion equipped with two (2) Lockdowns, No Pinch Main Screw Handle, Replaceable Hardened Steel Serrated Jaws, Continuous Rolled Thread on Main Screw.

PRICE
$445.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width8-1/2 in
Height13.5 in
Weight63 lbs
Jaw Width4-1/2 in
Throat Depth6 in
Size5-1/2 in
Pipe Jaw Capacity1/8 - 3-1/2 in
Jaw Opening5-1/2 in

Product Details

TypeBench & Pipe Combination Vise
ColorBlue
MaterialHigh Strength Ductile Iron
Manufacturers Part Number10032
Base Type360° Swivel
BrandYost Vises