Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169820

MPN #: BA9-1227908

Baileigh Industrial® BV-6HV Heavy Duty Hitch/Bench Vise, 5-7/8" Jaw Width, 5" Throat Depth

Product Description
Does your work go where you go then the BV-6HV from Baileigh® is the perfect vise for you. This go-everywhere hitch vise fits securely in your standard 2in. hitch receiver, or can be mounted on a trailer or bench with integrated mounting plate.

Features:
  • 6" heavy duty hitch vise can be hitch or bench mounted
  • One-piece cast-iron body designed for 2" receiver
  • Includes 4 vibration reduction adjustment screws
  • Made durable ductile cast iron (60,000PSI Tensile Strength)
  • Replaceable top jaws and integrated pipe jaws
  • 2.5 tons of clamping force (hitch mounted) and 3.5 tons of clamping force (bench mounted)
  • 5-1/2" max vise opening and 5-7/8" wide jaws with a 5" throat depth
  • 1/4" - 3-1/2" pipe capacity
  • Large anvil work surface: 5-3/4" x 2-1/2"
  • 28 lbs. net weight


PRICE
$209.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Jaw Capacity1/4 - 3 in
Jaw Width5-7/8 in
Throat Depth5 in
Size6 in
Max Opening Capacity5-1/2 in

Product Details

TypeBench Vise
ColorBlue
Manufacturers Part NumberBA9-1227908
BrandBaileigh Industrial