Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RPB Safety

Model # :WBB3082161

MPN #: 15-0019

RPB Z4, Face Seal, HX5 Backpack PAPR Assembly with Spark Arrestor

Product Description
  • Loose fitted respirator, no fit testing. Allows for facial hair and glasses without compromising safety.
  • Large auto darkening welding lens with a 1.1.1 rating and variable lens shade (9-13).
  • APF 1000+
  • Replaceable impact and ADF lenses for ease of maintenance.
  • Optional magnifying lens available.
  • Flip up welding visor for optimum vision during grinding while maintaining respiratory protection.
  • Optimum vision with a clear replaceable grinding lens - ANSI Z87+ (EN166) approved.
  • The dual air distribution system provides increase comfort and prevents lens fogging.
  • Vision-Link™ light option available.
  • Aerodynamic shell design deflects fumes away from user.
  • Comes standard with window blockers, or optional shade 5 side windows, for increased peripheral vision.
  • Breathing tube holder on cape to stabilize helmet.
  • FR breathing tube cover available to increase the life of the breathing tube.
  • Comfortable multi-adjustment head suspension system - ergonomically balanced to reduce fatigue.
  • Optional Comfort-Link™ padding system provides further comfort and stability.
  • Lightweight head top weighs 1.77lbs (805g) with ADF and cape, 23% lighter than other professional brands.
  • FR rated head cover and cape.
  • All parts can be purchased individually for easy maintenance and servicing.
  • Made in the USA.
  • Can be used in the following industries: Welding, Grinding, Concrete cutting, General Dust, Wood Working, Healthcare such as patient care, laboratory environments and Pharmaceutical manufacturing.
Includes:
  • 15-010-11 Z4 with 15-711 FR Face Seal
  • 04-831 Breathing Tube
  • 03-603-FR HX5 Backpack PAPR Assembly with 03-891 Spark Arrestor


PRICE
$1,975.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeVersatile Loose Fitted Respirator
Package Quantity1
DescriptionFace Seal and HX5 Backpack PAPR Assembly with Spark Arrestor
ColorGreen
SeriesZ4
Manufacturers Part Number15-0019
Suspension4 pt. Ratchet
Papr MountBelt Mounted/ Back Harness
BrandRPB Safety