LW Scientific ZCC-06AD-02T3 ZipCombo Centrifuge with 6-Place Microtube Rotor & PCR Rotor
Write a Review
|
Questions & Answers (0)
Product Description
The LW Scientific ZipCombo is a multi-function micro-centrifuge available with a choice of three rotors to meet all your micro-centrifugation needs in one unit. The flat microhematocrit rotor spins shorter capillary tubes and eliminates angled separation lines, clay blow-outs, and broken tubes. The six place microtube rotor spins 1.5/2.0ml tubes for serum and urine separations and comes with adapters for other sized tubes. Included with the microtube rotor is an 8-place PCR strip rotor. Designed with robust construction for long life, the ZipCombo is well-suited to accomplish blood and urine separations, microfiltrations, and DNA preparations. The small footprint makes the LWS ZipCombo centrifuge the perfect addition to any clinic or lab.
PRICE
$669.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 in |
| Width | 5-1/8 in |
| Height | 5-1/8 in |
| Weight | 2 lbs |
Product Details
| Max Speed | 12000 rpm |
| Type | Centrifuge |
| Package Includes | Centrifuge, 6 Place Microtube Rotor, PCR Strip Rotor |
| Color | White |
| For Use With | Blood, Urine, DNA Separation, HPLC Microfiltration |
| Capacity | (6) 1.5/2.0 ml Tubes |
| Voltage | 100-240 V |
| Material | Plastic |
| Description | ZipCombo Centrifuge |
| Package Quantity | 1 |
| Manufacturers Part Number | ZCC-06AD-02T3 |
| Brand | LW Scientific |
Warranty
| Warranty | 1 yr |